TACHOMETER POCKET LASER
TACHOMETER POCKET LASER
MONARCH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Pocket Laser Tach 200 tachometer. Operates up to 25 feet from a reflective target using a laser light source. Accepts both remote contact and remote sensor assemblies. On target and low battery indicators.
Technical Specs
Item Tachometer
Contact RPM Range 0.5 - 20,000
Speed (FPM) 0.16 - 6,562
RPM Accuracy +/-0.01% of Reading
Working Distance 25 ft
RPM Resolution 0.001 - 10
Display 5 Digits, 5 Alpha-Numeric LCD
Features Accepts Remote Contact Assembly, Accepts Remote Sensors, Tripod Mounting Bushing
Standards CE Compliant, Class 2 Visible Laser
Includes 12 in Reflective Tape, 2 AA Batteries, Instructions
Contact / Noncontact Contact, Non-Contact
Noncontact RPM Range 5 - 200,000
Speed (M/Min) 0.050 to 2000
Speed Accuracy +/- 1.0% of reading
Working Angle +/-70 deg.
Light Source Laser
Memory Last/Min/Max
Indicator 5 Digits, 5 Alpha LCD Display
Calibration Certificate NIST
Country of Origin United States
(subject to change)
Related Products
MONARCH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$295.98
/ EACH
MONARCH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$597.78
/ EACH
EXTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$840.36
/ EACH
AMPROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,196.45
/ EACH
EXTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$560.71
/ EACH
MONARCH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$418.80
/ EACH
MONARCH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.15
/ EACH
EXTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.76
/ EACH