!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TACHOMETER, CONTACT/NON-CONTACT, LCD, 1.6 FT WORKING DISTANCE, LASER, 0.1 RPM RESOLUTION, PLASTIC

TACHOMETER, CONTACT/NON-CONTACT, LCD, 1.6 FT WORKING DISTANCE, LASER, 0.1 RPM RESOLUTION, PLASTIC

REED

TACHOMETER, CONTACT/NON-CONTACT, LCD, 1.6 FT WORKING DISTANCE, LASER, 0.1 RPM RESOLUTION, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TACHOMETER, CONTACT/NON-CONTACT, LCD, 1.6 FT WORKING DISTANCE, LASER, 0.1 RPM RESOLUTION, PLASTIC

TACHOMETER, CONTACT/NON-CONTACT, LCD, 1.6 FT WORKING DISTANCE, LASER, 0.1 RPM RESOLUTION, PLASTIC

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REER7050
  • Mfr. Model # R7050
  • UNSPSC # 41112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This contact and non-contact tachometer includes reflective tape, a soft carrying case, and batteries. It features molded plastic housing, a laser light source, a low battery indicator, and an auto show-off. It has a non-contact RPM range of 2 to 99,999, an RPM accuracy of +/- 0.05 percent, an RPM resolution of 0.1, and a working distance of 1.6 feet. It records maximum, minimum, and last reading and has a temperature range of 32 to 120 Degrees F.

Technical Specs

  • ItemTachometer
  • Noncontact RPM Range2 - 99,999
  • Speed AccuracyNot Specific
  • RPM Resolution0.100
  • DisplayLCD
  • FeaturesDurable Double Molded Plastic Housing, Provides Fast/Accurate RPM Measurements, Low Battery Indicator, Auto Shut-Off
  • StandardsCE Compliant
  • Frequency RangeNot Specific
  • Vibration AccuracyNot Specific
  • IncludesReflective Tape, Soft Carrying Case, Batteries
  • Contact / Noncontact Non-Contact
  • RPM Accuracy +/-0.05%
  • Working Distance 1.6 ft
  • Light Source Laser
  • Memory Maximum, Minimum and Last reading
  • Indicator Laser
  • Calibration Certificate Optional
  • Velocity Not Specific
  • Temperature Range 32 Degrees to 120 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list