!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TACHOMETER,CONTACT/NON-CONTACT,LASER

TACHOMETER,CONTACT/NON-CONTACT,LASER

REED

TACHOMETER,CONTACT/NON-CONTACT,LASER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TACHOMETER,CONTACT/NON-CONTACT,LASER

TACHOMETER,CONTACT/NON-CONTACT,LASER

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $169.10 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REER7100
  • Mfr. Model # R7100
  • UNSPSC # 41112802
  • CATALOGUE PAGE # 172
  • Shipping Weight 1.35 lbs

Product Details

Tachometer, Contact, Non-Contact, Contact RPM Range 5 - 19,999, Noncontact RPM Range 2 - 99,999, Speed (M/Min) 0.05 - 1,999.9, RPM Accuracy 0.05 Percent of Reading +1 Digit, Speed Accuracy +/-0.05 Percent +1 Digit, RPM Resolution 0.100, Light Source Laser, Display 5 Digital, 18mm (0.7 In. LCD), Memory Last/Min/Max

Technical Specs

  • ItemTachometer
  • Contact RPM Range5 - 19,999
  • Speed (M/Min)0.05 - 1,999.9
  • Speed Accuracy+/-0.05% +1 Digit
  • Light SourceLaser
  • MemoryLast/Min/Max
  • IndicatorLow Battery
  • Calibration CertificateOptional
  • IncludesLarge and Small Cone Tips, Batteries and Carrying Case
  • Contact / Noncontact Contact, Non-Contact
  • Noncontact RPM Range 2 - 99,999
  • RPM Accuracy +/-0.05% +1 Digit
  • RPM Resolution 0.100
  • Display 5 Digits, 18 mm (0.7 in LCD)
  • Features Dual Function Unit with Both Contact and Non-Contact Capabilities, Non-Contact Function Utilizes Laser Light Beam for Improved Accuracy, Removable Contact Adapter for Contact Measurements, Also Supplied with Adapters for RPM and Surface Speed Measurements, Recalls Max/Min and Last Values, Large, Easy to Read Display, Autoranging with 0.05% Accuracy
  • Standards CE Compliant
  • Temperature Range 32 Degrees to 122 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list