!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TABLE SAW STAND, AL, 48X28X22 IN, 8 IN WHEELS, 250 LB, HEAVY-DUTY, FOR TABLE SAWS

TABLE SAW STAND, AL, 48X28X22 IN, 8 IN WHEELS, 250 LB, HEAVY-DUTY, FOR TABLE SAWS

BOSCH

TABLE SAW STAND, AL, 48X28X22 IN, 8 IN WHEELS, 250 LB, HEAVY-DUTY, FOR TABLE SAWS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TABLE SAW STAND, AL, 48X28X22 IN, 8 IN WHEELS, 250 LB, HEAVY-DUTY, FOR TABLE SAWS

TABLE SAW STAND, AL, 48X28X22 IN, 8 IN WHEELS, 250 LB, HEAVY-DUTY, FOR TABLE SAWS

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $535.00 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG44ZC58
  • Mfr. Model # TS2100
  • UNSPSC # 23152205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Product Details

This Gravity-Rise table saw stand is made of heavy-gauge steel tubing and measures 48 length x 28 width x 22 inches height. It features eight-inch wheels that have treaded and solid non-pneumatic tires. The stand has a heavy-duty construction that can withstand 250 pound of downward force. It is for use with table saws.

Technical Specs

  • Item Table Saw Stand
  • Length 48 in
  • Height 22 in
  • Accessory Type Table Saw Stand
  • For Use With Bosch(R) 4000, 4100, GTA1031 and GTS1041A Table Saws, DEWALT(R) DW744, Craftsman(R) 21830, Makita(R) 2703, Hitachi(R) C10RA2, Ridgid(R) TS2400LS Table Saws
  • Width 28 in
  • Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list