!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DADO INSERT FOR TABLE SAW, STEEL, 12X3⅞X18X⅜ IN, RED FINISH, WASHER, STACKED DADO

DADO INSERT FOR TABLE SAW, STEEL, 12X3⅞X18X⅜ IN, RED FINISH, WASHER, STACKED DADO

BOSCH

DADO INSERT FOR TABLE SAW, STEEL, 12X3⅞X18X⅜ IN, RED FINISH, WASHER, STACKED DADO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DADO INSERT FOR TABLE SAW, STEEL, 12X3⅞X18X⅜ IN, RED FINISH, WASHER, STACKED DADO

DADO INSERT FOR TABLE SAW, STEEL, 12X3⅞X18X⅜ IN, RED FINISH, WASHER, STACKED DADO

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35KG07
  • Mfr. Model # TS1007
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This dado insert for the table saw is made of steel and measures 12 length x 3⅞ width x 18 height x ⅜ inches thickness. It includes a washer for the proper position of dado components. The insert has a red finish and works with stacked dado and rabbet cutters. It is for use with Bosch 4000 and 4100 table saws.

Technical Specs

  • Item Dado Insert for Table Saw
  • Length 12 in
  • Height 18 in
  • Includes Dado Washer
  • For Use With Bosch Mfr. No. 4000 and 4100 Table Saws
  • Width 3 7/8 in
  • Material Steel
  • Accessory Type Dado Insert

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list