!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEFT SIDE SUPPORT EXTENSION, AL, 12X21½X⅛ IN, 12 IN W, HEX WRENCH, FOR TABLE SAWS

LEFT SIDE SUPPORT EXTENSION, AL, 12X21½X⅛ IN, 12 IN W, HEX WRENCH, FOR TABLE SAWS

BOSCH

LEFT SIDE SUPPORT EXTENSION, AL, 12X21½X⅛ IN, 12 IN W, HEX WRENCH, FOR TABLE SAWS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEFT SIDE SUPPORT EXTENSION, AL, 12X21½X⅛ IN, 12 IN W, HEX WRENCH, FOR TABLE SAWS

LEFT SIDE SUPPORT EXTENSION, AL, 12X21½X⅛ IN, 12 IN W, HEX WRENCH, FOR TABLE SAWS

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG44ZC55
  • Mfr. Model # TS1008
  • UNSPSC # 23152205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Product Details

This left-side support extension is made of aluminum and measures 12 length x 21½ width x ⅛ inches height. It features five millimetre hex wrenches and needle nose pliers needed for installation. The extension extends the table by additional 12-inch for working with wide and long pieces. It includes mounting hardware.

Technical Specs

  • Item Table Saw Left-Side Support Extension
  • Length 12 in
  • Height 1/8 in
  • Includes Side Support
  • For Use With Bosch Mfr. No. 4000, 4100, and GTS1041A Table Saws
  • Width 21 1/2 in
  • Material Aluminum
  • Accessory Type Table Saw Support Extension

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list