!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCULAR SAW BLADE, TICO CARBIDE, 10 IN DIA, 60 TEETH, ⅝ IN ARBOUR ARBOUR, 7000 RPM, FOR CROSSCUT WOOD

CIRCULAR SAW BLADE, TICO CARBIDE, 10 IN DIA, 60 TEETH, ⅝ IN ARBOUR ARBOUR, 7000 RPM, FOR CROSSCUT WOOD

FREUD

CIRCULAR SAW BLADE, TICO CARBIDE, 10 IN DIA, 60 TEETH, ⅝ IN ARBOUR ARBOUR, 7000 RPM, FOR CROSSCUT WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, TICO CARBIDE, 10 IN DIA, 60 TEETH, ⅝ IN ARBOUR ARBOUR, 7000 RPM, FOR CROSSCUT WOOD

CIRCULAR SAW BLADE, TICO CARBIDE, 10 IN DIA, 60 TEETH, ⅝ IN ARBOUR ARBOUR, 7000 RPM, FOR CROSSCUT WOOD

FREUD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $158.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FRDLU73R010
  • Mfr. Model # LU73R010
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

This circular saw blade is 10 inches in diameter with 0.087 inch thickness and a speed of 7000 RPM. It has a TiCo carbide tip and a ⅝-inch arbour. The blade with 60 teeth has a 10 Degrees hook angle and an ATB tooth grind. It is suitable for cutting crosscut wood, hardwoods, softwoods, laminate, and plywood.

Technical Specs

  • ItemCircular Crosscut Saw Blade
  • Max. Blade Speed7,000 RPM
  • Arbor ShapeRound
  • Number of Teeth60
  • Primary Material ApplicationWood
  • Wood Cutting TypeCrosscutting, Ripping
  • Cut Width0.13 in
  • Hook Angle10 Degrees
  • For Use With Saw TypeMitre Saws, Radial Arm Saws, Table Saws
  • Accessory TypeCircular Saw Blade
  • Blade Dia. 10 in
  • Arbor Size 5/8 in
  • Diamond Knockout Diamond Knockout Included
  • Max. Cutting Depth 2 3/4 in
  • Materials Cut Crosscut Wood, Hardwood, Laminate, Plywood, Softwood
  • Blade Thickness 0.126 in
  • Tip Material TiCo Carbide
  • Tooth Grind ATB
  • Application Crosscutting
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list