!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TABLE ROTARY CROSS SLIDE INDEXING

TABLE ROTARY CROSS SLIDE INDEXING

PALMGREN

TABLE ROTARY CROSS SLIDE INDEXING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TABLE ROTARY CROSS SLIDE INDEXING

TABLE ROTARY CROSS SLIDE INDEXING

PALMGREN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,946.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PRN83
  • Mfr. Model # 9632803
  • UNSPSC # 23152201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Product Details

This rotary table is made out of cast iron. In addition, it features bolt to the machine, tables increase ability to mill, grind, route, shape, cut slots and keyways: for use when working with metal, plastic, and composites. This rotary table is designed for use with CNC machines, drill presses, grinders, milling machines, positioning, moving. It includes 0.001 inch graduated feed dial, ⅝ inch base keyway.

Technical Specs

  • Item Rotary Table
  • Overall Height 5 1/2 in
  • Application Positioning, Moving
  • Cross-Slide Yes
  • For Use With CNC Machines, Drill Presses, Grinders, Milling Machines
  • Table Material Cast Iron
  • T-Slot Width 5/8 in
  • Table Dia. 8 in
  • Includes 0.001 in Graduated Feed Dial, 5/8 in Base Keyway
  • Cross Travel 4 in
  • Features Bolt to the Machine, Tables Increase Ability to Mill, Grind, Route, Shape, Cut Slots and Keyways: For Use When Working with Metal, Plastic, Composites, Wood: Precise Rotary, Lateral and Transverse Feeds for Rapid Positioning of the Workpiece
  • Gear Ratio 40:1
  • Travel Movement/Revolution 360 Degrees
  • Vernier Reading 1 min

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list