!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TABLE POST HYD FOOT PUMP 24 X 36 4K

TABLE POST HYD FOOT PUMP 24 X 36 4K

VESTIL

TABLE POST HYD FOOT PUMP 24 X 36 4K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TABLE POST HYD FOOT PUMP 24 X 36 4K

TABLE POST HYD FOOT PUMP 24 X 36 4K

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,538.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESHT402436
  • Mfr. Model # HT402436
  • UNSPSC # 27120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 346.0 lbs

Technical Specs

  • Item Hydraulic Post Table
  • Minimum Lifting Height 36 in
  • Platform Length 36 in
  • Platform Type Solid
  • Wheel Diameter 4 in
  • Wheel/Tread Material Phenolic
  • Brake Type Side Pedal Brake
  • Lift Mechanism Hydraulic
  • Number of Lifting Posts 5
  • Handle Height 41 in
  • Phase 2
  • Overall Height 36"
  • Overall Width 24"
  • Load Capacity 4,000 lbs.
  • Maximum Lifting Height 54 in
  • Platform Width 24 in
  • Platform Material Steel
  • Wheel Type Tread on Core
  • Wheel Configuration (2) Swivel with Brake, (2) Rigid
  • Lift Control Foot Pump
  • Operation Manual
  • Handle Type Ergonomic
  • Frame Material Steel
  • Includes Floor Lock
  • Overall Length 51-11/16"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list