!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
T01247 TM CAN SETTING DSP,WHT,CA6

T01247 TM CAN SETTING DSP,WHT,CA6

ZEP

T01247 TM CAN SETTING DSP,WHT,CA6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
T01247 TM CAN SETTING DSP,WHT,CA6

T01247 TM CAN SETTING DSP,WHT,CA6

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $428.26 / CASE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEP1049939
  • Mfr. Model # 1049939
  • UNSPSC # 47131706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs

Technical Specs

  • Item Air Care Dispenser
  • Colour White
  • Product Series Timemist Settings Dispenser
  • Refill Type Aerosol Can
  • Scent Release Settings 15 min, 30 min, 45 min
  • Compatible Mfg. Model Number 1045376, 1045378, 1045388
  • Dispenser Includes Mounting Hardware
  • Refill Life 30 day
  • Includes Batteries No
  • Battery Chemistry (1) AA
  • Width 3
  • Depth 2 in
  • Biodegradable No
  • Dispenser Type Metered
  • Cleaner Chemical Product Grouping Air Freshener Dispenser
  • Dispenser Mounting Surface, Wall
  • Coverage 6000 cu ft
  • Dispensing Method Spray
  • Compatible Grainger Part Number RAN1045376, RAN1045378, RAN1045388
  • Fragrance None
  • Basic Power Source Battery
  • Battery Size AA
  • Height 9
  • Features Simplified User Interface Allowing Flexible Programing. Offers 15, 30 Or 45 Min Interval Settings. Unique Magnetic Lock That Can Be Removed or Used with Magnetic Key. Operates with 2 AA Batteries.
  • Air Freshener Form Spray

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list