!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S T-SHIRT, XS, YELLOW, 100% COTTON, 10⅛ IN SLEEVES, CSA CLASS 2, LEVEL 2

MEN'S T-SHIRT, XS, YELLOW, 100% COTTON, 10⅛ IN SLEEVES, CSA CLASS 2, LEVEL 2

TOUGH DUCK

MEN'S T-SHIRT, XS, YELLOW, 100% COTTON, 10⅛ IN SLEEVES, CSA CLASS 2, LEVEL 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S T-SHIRT, XS, YELLOW, 100% COTTON, 10⅛ IN SLEEVES, CSA CLASS 2, LEVEL 2

MEN'S T-SHIRT, XS, YELLOW, 100% COTTON, 10⅛ IN SLEEVES, CSA CLASS 2, LEVEL 2

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RICST111YELXS
  • Mfr. Model # ST111-YEL-XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This men's yellow safety T-shirt is size X-small and is made out of 100% cotton and is short-sleeved. It meets the standards for CSA Class 1 Level 2. High-visibility shirts are made of brightly coloured fabrics and reflective materials to make workers more visible. They are worn by construction workers, road crews, and emergency response personnel.

Technical Specs

  • Item T-Shirt
  • CSA Class 1
  • Material 100% Cotton
  • Colour Yellow
  • Standards CSA Class 1 Level 2
  • ANSI Type O
  • Sleeve Length 10 1/8 in
  • Gender Men's
  • ANSI Class Class 1
  • Number of Outside Pockets 0
  • Size XS
  • Maximum Chest Size 34 in
  • Minimum Chest Size 32 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list