!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S T-SHIRT, L, NAVY, 100% POLYESTER, 3.6 OZ FABRIC WEIGHT, 35½ IN SLEEVES, CSA

MEN'S T-SHIRT, L, NAVY, 100% POLYESTER, 3.6 OZ FABRIC WEIGHT, 35½ IN SLEEVES, CSA

TOUGH DUCK

MEN'S T-SHIRT, L, NAVY, 100% POLYESTER, 3.6 OZ FABRIC WEIGHT, 35½ IN SLEEVES, CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S T-SHIRT, L, NAVY, 100% POLYESTER, 3.6 OZ FABRIC WEIGHT, 35½ IN SLEEVES, CSA

MEN'S T-SHIRT, L, NAVY, 100% POLYESTER, 3.6 OZ FABRIC WEIGHT, 35½ IN SLEEVES, CSA

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RICST081NAVYL
  • Mfr. Model # ST081-NAVY-L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

This men's long-sleeve navy blue safety T-shirt is size large and is made out of 100% polyester and is long-sleeved. It meets the standards for CSA Class 1 Level 2. High-visibility shirts are made of brightly coloured fabrics and reflective materials to make workers more visible. They are worn by construction workers, road crews, and emergency response personnel.

Technical Specs

  • Item T-Shirt
  • CSA Class 1
  • Material 100% Polyester
  • Colour Navy
  • Fabric Weight 3.6 oz
  • Maximum Chest Size 44 in
  • Minimum Chest Size 42 in
  • Gender Men's
  • ANSI Class Class 1
  • Number of Outside Pockets 1
  • Size L
  • Standards CSA Class 1 Level 2
  • ANSI Type O
  • Sleeve Length 35 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list