!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HI-VIS SHIRT, 1 PKT, CSA CLASS 2/3 LEVEL 2, GREEN, SZ 3XL, 18-46 IN NECK, 55-140 IN CHEST, PL

HI-VIS SHIRT, 1 PKT, CSA CLASS 2/3 LEVEL 2, GREEN, SZ 3XL, 18-46 IN NECK, 55-140 IN CHEST, PL

VIKING

HI-VIS SHIRT, 1 PKT, CSA CLASS 2/3 LEVEL 2, GREEN, SZ 3XL, 18-46 IN NECK, 55-140 IN CHEST, PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS SHIRT, 1 PKT, CSA CLASS 2/3 LEVEL 2, GREEN, SZ 3XL, 18-46 IN NECK, 55-140 IN CHEST, PL

HI-VIS SHIRT, 1 PKT, CSA CLASS 2/3 LEVEL 2, GREEN, SZ 3XL, 18-46 IN NECK, 55-140 IN CHEST, PL

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6006GXXXL
  • Mfr. Model # 6006G-XXXL
  • UNSPSC # 53103000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Choose safety with this vibrant green high-visibility shirt featuring reflective orange bands. A single front pocket enhances this polyester shirt. This size XXX-large fits an 18- to 46-inch neck and a 55-to 140-inch chest. This shirt meets CSA Class 2/3 Level two standards.

Technical Specs

  • Item T-Shirt
  • CSA Class 2
  • Material Polyester
  • Colour Green
  • Reflective Tape Type Vi-brance Reflective Safety Material
  • Maximum Chest Size 140 in
  • Gender Men's
  • ANSI Class Class 2
  • Number of Outside Pockets 1
  • Size 3XL
  • Standards ANSI/ISEA 107-2015, CSA Z96-15
  • Minimum Chest Size 55 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list