!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
T-POST FOR FENCING W ANGLED STUD, GREEN, 9.97 LBS, 7 FT L X 1.33 IN W, STEEL/ENAMEL

T-POST FOR FENCING W ANGLED STUD, GREEN, 9.97 LBS, 7 FT L X 1.33 IN W, STEEL/ENAMEL

VANGUARD

T-POST FOR FENCING W ANGLED STUD, GREEN, 9.97 LBS, 7 FT L X 1.33 IN W, STEEL/ENAMEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
T-POST FOR FENCING W ANGLED STUD, GREEN, 9.97 LBS, 7 FT L X 1.33 IN W, STEEL/ENAMEL

T-POST FOR FENCING W ANGLED STUD, GREEN, 9.97 LBS, 7 FT L X 1.33 IN W, STEEL/ENAMEL

VANGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VGD42040957
  • Mfr. Model # 42040957L
  • UNSPSC # 30102903
  • CATALOGUE PAGE # 564
  • Shipping Weight 7.2 lbs

Product Details

This t-post is steel, with a green, enamel finish to resist rust both above and below the ground. It is 7 feet long, and 1.33 inches wide. This t-post can be used for permanent or temporary fencing installations. It has an angled stud to help hold the fence against the post.

Technical Specs

  • Item T-Post
  • Length 7 ft
  • Material Steel
  • Height 1.33 in
  • Colour Green
  • Features Features An Angled Stud That Helps Hold the Fence Against the Post, Green Enamel Finish for Greater Rust Resistance Above and Below Ground, Permanent or Temporary Installation

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list