!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
T-BASE, UNIVERSAL, PORTABLE, CONFINED SPACE VERTICAL ENTRY, SILVER, STAINLESS STEEL

T-BASE, UNIVERSAL, PORTABLE, CONFINED SPACE VERTICAL ENTRY, SILVER, STAINLESS STEEL

MSA XTIRPA

T-BASE, UNIVERSAL, PORTABLE, CONFINED SPACE VERTICAL ENTRY, SILVER, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
T-BASE, UNIVERSAL, PORTABLE, CONFINED SPACE VERTICAL ENTRY, SILVER, STAINLESS STEEL

T-BASE, UNIVERSAL, PORTABLE, CONFINED SPACE VERTICAL ENTRY, SILVER, STAINLESS STEEL

MSA XTIRPA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,181.79 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSAIN2305
  • Mfr. Model # IN-2305
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Product Details

This portable T-base is made of silver-coloured stainless steel and intended for use with a four-inch diameter MSA XTIRPA mast. It can be moved into place for use with confined space fall protection and retrieval systems. This T-base attaches to MSA XTIRPA counter-weights which are sold separately.

Technical Specs

  • Item T-Base
  • Base Installation Portable
  • Base Mount Style T-Base
  • Colour Yellow
  • Confined Space Component Universal T-Base
  • Height 18 7/10 in
  • Max. Base Width 64 in
  • Sleeve Material Aluminum
  • Weight Capacity 360 lb
  • Base Features Core
  • Base Material Aluminum
  • Base Width 64 in
  • Compatible Component Davit Arm
  • For Use With MSA Safety XTIRPA Counter Weight System
  • Length 22 in
  • Min. Base Width 42 1/2 in
  • Standards OSHA 1910.66

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list