SURGE PROTECTOR PLUG ADAPTER, MULTI-OUTLET TAP SURGE PROTECTOR, 15 A, 125V AC
SURGE PROTECTOR PLUG ADAPTER, MULTI-OUTLET TAP SURGE PROTECTOR, 15 A, 125V AC
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This surge protector plug adapter has two poles, is single phase. It has the following resistance properties: corrosion resistant. This surge protector plug adapter meets the standards for UL/cUL. It is black.
Technical Specs
Item Surge Protector Plug Adapter
Blade End Voltage Rating 125V AC
Maximum Surge Current 6.5 kA
NEMA Plug Configuration 5-15P
Number of Outlets 5
Slot End Voltage Rating 125V AC
Adapter Type Multi-Outlet Tap Surge Protector
Blade End Number of Wires 3
Grounding Grounded
Number of USB Ports 0
Polarized Yes
Resistance Properties Corrosion Resistant
Slot End Number of Wires 3
Contact Material Nickel-Plated Brass
For Environment Clean Room
Housing Material ABS
Standards UL/cUL Listed
Blade End Current Rating 15 A
Housing Colour Black
Maximum Surge Energy 250 J
NEMA Receptacle Configuration 5-15R
Slot End Current Rating 15 A
Wattage 1,875 W
Blade End Connection Type Straight Blade
GFCI No
Number of Poles 2
Phase Single
Power Indicating Light Yes
Slot End Connection Type Straight Blade
Surge Protection Yes
Country Compatibility USA/Canada
For Location Indoor
Outlet Orientation Vertical
Telephone/Fax Surge Protection No
Country of Origin China
(subject to change)