!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STOCKPICKER TRUCK, 1 SHELF, 2000 LBS, GREY, 72 X 30 X 58, STEEL

STOCKPICKER TRUCK, 1 SHELF, 2000 LBS, GREY, 72 X 30 X 58, STEEL

DURHAM

STOCKPICKER TRUCK, 1 SHELF, 2000 LBS, GREY, 72 X 30 X 58, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STOCKPICKER TRUCK, 1 SHELF, 2000 LBS, GREY, 72 X 30 X 58, STEEL

STOCKPICKER TRUCK, 1 SHELF, 2000 LBS, GREY, 72 X 30 X 58, STEEL

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,250.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMOPT7230-95
  • Mfr. Model # OPT7230-95
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 406.0 lbs

Product Details

This stockpicker truck has one shelf and has a weight capacity of 2000 pounds. It features sturdy phenolic bolt casters and a 14-gauge steel base. This grey-coloured powder-coated stockpicker truck measures 72 length x 30 width x 58 inches in height.

Technical Specs

  • Item Stockpicker Truck
  • Number of Shelves 1
  • Shelf Width 30"
  • Shelf Adjustability Fixed
  • Caster/Wheel Configuration (2) Rigid: (2) Swivel
  • Material Flat Bar
  • Gauge 14
  • Overall Width 30"
  • Load Capacity 2,000 lbs.
  • Shelf Length 72"
  • Distance Between Shelves 14"
  • Caster Wheel/Tread Material Phenolic
  • Finish Powder Coated
  • Colour Gray
  • Overall Length 72"
  • Overall Height 58"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list