!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Stockpicker Truck,1000lb,57"x28"x72-1/2"

Stockpicker Truck,1000lb,57"x28"x72-1/2"

VESTIL

Stockpicker Truck,1000lb,57"x28"x72-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Stockpicker Truck,1000lb,57"x28"x72-1/2"

Stockpicker Truck,1000lb,57"x28"x72-1/2"

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,527.94 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESSPS-HF2852
  • Mfr. Model # SPS-HF2852
  • UNSPSC # 20102306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 252.0 lbs

Product Details

Hi-frame stockpicker truck is perfect for large jobs. Ideal for oversized cartons, parts, and supplies. Features a spring loaded ladder with non-skid steps for safe climbing and loading. Each unit comes standard with three (3) shelves. Durable steel construction with a powder coated blue finish.

Technical Specs

  • Item Vertical-Access Utility Cart
  • Finish Powder Coated
  • Shelf Length 50 3/4 in
  • Number of Shelves 3
  • Shelf Lip Height 2 in
  • Bottom Shelf Lip Height 2 in
  • Shelf Adjustability Fixed
  • Distance Between Middle and Bottom Shelf 27 in
  • Number of Steps 5
  • Caster Brake Type Side Pedal Brake
  • Caster Wheel Type Standard
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake
  • Gauge 14 ga
  • Includes Electrical Outlets No
  • Colour Blue
  • Overall Length 56 1/2 in
  • Overall Height 73 1/2 in
  • Shelf LxW 50-3/4 in x 27-1/2 in
  • Load Capacity 1,000 lb
  • Material Steel
  • Shelf Width 27 1/2 in
  • Lip Style 4-Sided Lipped
  • Top Shelf Lip Height 2 in
  • Top Shelf Height 66 in
  • Distance Between Shelves 27 in
  • Distance Between Top and Middle Shelf 27 in
  • Top Step Height 54 in
  • Caster Wheel Dia. 4 in
  • Caster Wheel/Tread Material Rubber
  • Caster/Wheel Mounting Location Standard
  • Handle Type (2) U-Shaped
  • Method of Construction Welded
  • Assembled/Unassembled Unassembled
  • Overall Width 28 in
  • Overall LxWxH 56-1/2 in x 28 in x 73-1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list