STOCKPICKER TRUCK, 1000 LB CAPACITY, BLUE, 54 X 24 X 60 IN
STOCKPICKER TRUCK, 1000 LB CAPACITY, BLUE, 54 X 24 X 60 IN
CANWAY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This blue-coloured stockpicker truck has a maximum load capacity of 1000 pounds, with each of its two shelves having a capacity of 500 pounds. It measures 54 length x 24 width x 60 inches height and has three steps. Its rubber casters protect floors while allowing for easy movement of the stockpicker truck.
Technical Specs
Item Stock Picker
Finish Powder Coated
Shelf Length Bottom: 43 in, Top: 36 in
Number of Shelves 2
Number of Steps 3
Caster Wheel Dia. 5 in
Caster/Wheel Configuration (2) Rigid, (2) Swivel
Colour Blue
Overall Width 24 in
Capacity per Shelf 500 lb
Load Capacity 1,000 lb
Material Steel
Shelf Width 24 in
Distance Between Shelves 25 7/8 in
Top Step Height 39 in
Caster Wheel/Tread Material Rubber
Method of Construction Welded
Overall Length 54 in
Overall Height 60 in
Caster Core Material Rubber
Country of Origin Canada
(subject to change)