Stock Cart With 3-Sides,57 In. H,Gray
Stock Cart With 3-Sides,57 In. H,Gray
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Gray powder coated finish. Shown with optional shelves. Sides and back extend 4 inches above decks. 14-gauge steel base with lips up. Push handle made of 1 inch pipe. Casters: 2,000 lb. capacity - 6 inch x 2 inch phenolic bolt on casters. (2) swivel, (2)
Technical Specs
Item 3-Sided Stock Cart
Number of Shelves 4
Shelf Width 60"
Adjustable Increments 1"
Colour Gray
Gauge 14
Overall Width 60"
Load Capacity 2,000 lbs.
Shelf Length 36"
Distance Between Shelves Adjustable on 6" Centers
Finish Powder Coated
Features Shelves Have 1" Lip Height
Overall Length 36"
Overall Height 57"
Alternate Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,556.83
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,926.96
/ EACH