!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Stock Cart With 2-Sides,2000 lb.

Stock Cart With 2-Sides,2000 lb.

DURHAM

Stock Cart With 2-Sides,2000 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Stock Cart With 2-Sides,2000 lb.

Stock Cart With 2-Sides,2000 lb.

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,666.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMEX30602SC6PH95
  • Mfr. Model # EX30602SC6PH95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 306.0 lbs

Product Details

Mesh stock trucks. All welded 14 gauge steel. Punched diamond pattern on sides. Heavy-duty shelves are adjustable on 4 in. centers. Shelves can be sloped to the rear to retain cargo during transport. Casters are located in diamond pattern, allowing unit t

Technical Specs

  • Item Partitioned Dual-Side-Access Mesh-Wall Metal Stock Truck
  • Number of Shelves 4
  • Shelf Width 30 in
  • Distance Between Shelves Adjustable on 6" Centers
  • Adjustable Increments 6"
  • Number of Side Panels 2
  • Caster Brake Type No Brake Included
  • Caster Wheel/Tread Material Phenolic
  • Caster/Wheel Mounting Location Diamond
  • Handle Type No Handle
  • Colour Gray
  • Inside Height 49 1/2 in
  • Inside Width 30 in
  • Overall Width 30 1/2 in
  • Overall LxWxH 60-1/2 inx30-1/2 inx57-1/2 in
  • Load Capacity 2,000 lb
  • Shelf Length 60 in
  • Lip Style Flush
  • Shelf Adjustability Adjustable
  • Side Panel Construction Expanded Metal
  • Number of Accessible Sides 2
  • Caster Wheel Dia. 6 in
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Finish Powder Coated
  • Material Steel
  • Gauge 14 ga
  • Inside Length 60 in
  • Overall Length 60 1/2 in
  • Overall Height 57 1/2 in
  • Shelf LxW 60 inx30 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list