!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Staple Gun,110 psi,0.037 cfm,Air Powered

Staple Gun,110 psi,0.037 cfm,Air Powered

SPEEDAIRE

Staple Gun,110 psi,0.037 cfm,Air Powered close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Staple Gun,110 psi,0.037 cfm,Air Powered

Staple Gun,110 psi,0.037 cfm,Air Powered

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $582.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31CC54
  • Mfr. Model # 31CC54
  • UNSPSC # 27112711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Technical Specs

  • Item Staple Gun
  • Air Consumption 0.04 cfm
  • Air Pressure 110 psi
  • Min. Air Pressure 70 psi
  • Exhaust Location Top
  • Firing Mode Bump
  • Depth Control Yes
  • For Staple Leg Length 1/2 in to 1 1/2 in
  • For Staple Width 1 in
  • Staple Capacity 160
  • Housing Material Aluminum
  • Overall Length 12 7/8 in
  • Features 360 Degrees Adjustable Exhaust Port, Adjustable Driver Length, Comfortable Handle with Rubber, Fast and Easy Top Loading, Lightweight
  • Tool Weight 5.5 lb
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT
  • Max. Air Pressure 110 psi
  • Min. Hose Size 3/8 in
  • Tool Brand Speedaire
  • Tip None
  • Fastener Type Roofing
  • For Staple Type Crowned
  • For Staple Gauge 16 ga
  • Duty Rating General Duty
  • Overall Height 12 in
  • Overall Width 3 1/8 in
  • Includes 3 mm Hex Wrench, 4 mm Hex Wrench, 5 mm Hex Wrench, Nipple (On The Tool), Oil Pot, Safety Glasses

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list