!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Spotcheck Kit, Aerosol Can, 8 PC

Spotcheck Kit, Aerosol Can, 8 PC

MAGNAFLUX

Spotcheck Kit, Aerosol Can, 8 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Spotcheck Kit, Aerosol Can, 8 PC

Spotcheck Kit, Aerosol Can, 8 PC

MAGNAFLUX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $511.26 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MFX01-5920-48
  • Mfr. Model # 01-5920-48
  • UNSPSC # 41111932
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • ItemSK-816 Spotcheck Kit
  • Includes(2) Cans of 10.6 oz Penetrant (3WU59), (2) Cans of 16 oz Developer (3WU60), (4) Cans of 10.5 oz Cleaner (3WU61)
  • StandardsAECL, AMS 2644, ASME, ASTM E1417, ISO 3452, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271, QPL SAE AMS 2644
  • Compatible WithType 2 Penetrants
  • For Use OnCastings, Forgings, Pressure Vessels, Welds
  • ProcessDetect Leaks, Fatigue Cracks, Stress
  • Container Type Aerosol
  • Product Type Solvent-Based Visible Dye Penetrant Testing Kit
  • Series Spotcheck
  • Features High-Contrast Color
  • Form Aerosol Spray

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list