!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NITRILE COATED CUT-RESISTANT GLOVES, M, GRY, 8.19 IN LONG, 13 GA THICK, HPPE/NYLON

NITRILE COATED CUT-RESISTANT GLOVES, M, GRY, 8.19 IN LONG, 13 GA THICK, HPPE/NYLON

MECHANIX WEAR

NITRILE COATED CUT-RESISTANT GLOVES, M, GRY, 8.19 IN LONG, 13 GA THICK, HPPE/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NITRILE COATED CUT-RESISTANT GLOVES, M, GRY, 8.19 IN LONG, 13 GA THICK, HPPE/NYLON

NITRILE COATED CUT-RESISTANT GLOVES, M, GRY, 8.19 IN LONG, 13 GA THICK, HPPE/NYLON

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.64 / PAIR

EHC: EHC :
Min Qty 12 = $91.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXSF2CE58008
  • Mfr. Model # SF2CE-58-008
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

These grey, medium nitrile coated cut-resistant gloves have an 8.19-inch length and a 13-gauge thickness. They have a HPPE and nylon with the performance of high-dexterity and high grip. They are abrasion and cut-resistant, and they are suitable to protect working hands against abrasions and cuts.

Technical Specs

  • Item Nitrile Coated Cut-Resistant Glove
  • Glove Style Seamless Knit
  • ANSI/ISEA Impact Force Not Rated
  • EN 388 Rating 4X42C
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Finger Coverage Full Finger
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Series Speedfit
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles 3000
  • Colour Grey
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 4
  • Glove Insulation Material None
  • Standards EN 388, ASTM F2992-15, ASTM D3884
  • Base Coating Material Nitrile
  • Glove Performance High Dexterity, High Grip
  • Cuff Style Knit
  • Base Coating Coverage Palm, Fingers
  • Glove Coating Coverage Palm and Fingers
  • Glove Length 8 in
  • Glove Coating Colour Black
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Cut Load 1,000 g

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list