!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Shutter Mount Exhaust Fan,Blade 36" Dia.

Shutter Mount Exhaust Fan,Blade 36" Dia.

DAYTON

Shutter Mount Exhaust Fan,Blade 36" Dia. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Shutter Mount Exhaust Fan,Blade 36" Dia.

Shutter Mount Exhaust Fan,Blade 36" Dia.

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $989.47 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG484X50
  • Mfr. Model # 484X50
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1843
  • Shipping Weight 78.0 lbs

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Diameter 36 in
  • Drive Type Direct Drive
  • Exhaust Airflow @ 0.000 in SP 8,860 cfm
  • For Cut-Out Width 37 in
  • For Minimum Wall Thickness 3 in
  • Frame Material Aluminum
  • Guard Material Steel
  • Housing Material Aluminum, Steel
  • Includes Intake Guard
  • Maximum Airflow 8,860 cfm
  • Maximum Noise Level 8.24 sones
  • Motor Horsepower 1/2 hp
  • Mounting Location Wall
  • Noise Level @ 0.100 in SP @ 5 ft 8.15 sones
  • Number of Fans 1
  • Overall Depth 17 in
  • Overall Width 39 1/8 in
  • Duct Shape Not Applicable
  • Duct Width Not Applicable
  • Exhaust Airflow @ 0.100 in SP 7,154 cfm
  • Fan Style Shutter-Mounted
  • Speed Controllable No
  • Bearing Type Ball
  • Exhaust Airflow @ 0.250 in SP 3,140 cfm
  • Full Load Current 6 A
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Motor Type Single Phase
  • Number of Shutters 1
  • Thermal Protection Yes
  • Assembled Assembled
  • Blade Material Steel
  • Duct Diameter Not Applicable
  • For Cut-Out Height 37 in
  • For Maximum Wall Thickness 6 in
  • Frame Finish Aluminum
  • Guard Finish Powder Coated
  • Guard Type Intake
  • Housing Finish Powder-Coated
  • Includes Dehumidistat No
  • Maximum Coverage Area 2,200 sq ft
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Speed 825 RPM
  • Noise Level @ 0.000 in SP @ 5 ft 8.24 sones
  • Number of Blades 3
  • Number of Speeds 1
  • Overall Height 39 1/8 in
  • Phase 1
  • Nameplate Voltage 115V AC
  • Duct Height Not Applicable
  • Electrical Connection Hardwired
  • Includes Motor Yes
  • Ventilation Type Exhaust
  • Exhaust Airflow @ 0.125 in SP 6,828 cfm
  • Frequency 60 Hz
  • Manufacturer Warranty Length 1 yr
  • Motor Insulation Class B
  • Mounting Orientation Vertical
  • Standards C-UL Listed, OSHA Compliant Guards, UL
  • Wattage 607 W

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list