!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BECKETT SEMI FLUSH MOUNT LIGHT, INCANDESCENT, METAL, SILVER, 115V AC, WHITE, 17 1/3 IN L

BECKETT SEMI FLUSH MOUNT LIGHT, INCANDESCENT, METAL, SILVER, 115V AC, WHITE, 17 1/3 IN L

CANARM

BECKETT SEMI FLUSH MOUNT LIGHT, INCANDESCENT, METAL, SILVER, 115V AC, WHITE, 17 1/3 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BECKETT SEMI FLUSH MOUNT LIGHT, INCANDESCENT, METAL, SILVER, 115V AC, WHITE, 17 1/3 IN L

BECKETT SEMI FLUSH MOUNT LIGHT, INCANDESCENT, METAL, SILVER, 115V AC, WHITE, 17 1/3 IN L

CANARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $221.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRISF626A03BN
  • Mfr. Model # ISF626A03BN
  • UNSPSC # 39111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.16 lbs

Product Details

This Beckett series semi flush mount light is made of metal. In addition, it includes a light and mounting hardware. Plus it meets the standards for cCSAus. It also has voltage of 115V AC, and a one-year manufacturer's warranty.

Technical Specs

  • Item Semi Flush Mount Light
  • Housing Finish Brushed Nickel
  • Voltage 115V AC
  • Overall Length 17 1/3 in
  • Overall Height 10 3/4 in
  • Bulb Quantity 3
  • Dimming Type No Dimming
  • For Bulb Type Incandescent
  • Housing Material Metal
  • Includes Bulb No
  • Lens Material Metal Mesh
  • Lighting Technology Incandescent
  • Mounting Hardware Included Yes
  • Shade Material Metal
  • Series Beckett
  • Maximum Fixture Wattage 60 W
  • Dimmable No
  • Overall Width 15 3/8 in
  • Ballast Quantity 0
  • Dimming Method No Dimming
  • Fixture Type Semi Flush Mount
  • Housing Colour Silver
  • Includes Light
  • Includes Mounting Hardware Yes
  • Light Colour White
  • Manufacturer Warranty Length 1 yr
  • Shade Colour Brushed Nickle
  • Standards cCSAus

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list