!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMOPLASTIC WELDING TIP, ROUND, #9A, FOR 5/32 IN MAX ROD DIA

THERMOPLASTIC WELDING TIP, ROUND, #9A, FOR 5/32 IN MAX ROD DIA

SEELYE

THERMOPLASTIC WELDING TIP, ROUND, #9A, FOR 5/32 IN MAX ROD DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOPLASTIC WELDING TIP, ROUND, #9A, FOR 5/32 IN MAX ROD DIA

THERMOPLASTIC WELDING TIP, ROUND, #9A, FOR 5/32 IN MAX ROD DIA

SEELYE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $133.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4UZT6
  • Mfr. Model # 270-11017
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 1481
  • Shipping Weight 0.07 lbs

Product Details

This thermoplastic welding tip is made of stainless steel. It features automatic speed tip. In addition, it is for use with: abs, copolymer, cpvc, hdpe, hmw, ldpe, mdpe, polycarbonate, polypropylene, polyurethane, pvc, pvdf, san. Plus, it is compatible with the Seelye brand and is for use with 1/8 inch and 5/32 inch diameter welding rods and welder models 270-11002, 270-1105, 270-11167, 270-11181, 270-2001FC, 270-2001FCP. It has a 2½ inch length and can be used for plastic welding.

Technical Specs

  • Item Thermoplastic Welding Tip
  • Compatible with Manufacturer Part Number 270-11002, 270-11005, 270-2001FC, 270-2001FCP
  • Connection Thread Gender Male
  • Connection Thread Size 1/4"-18
  • Connection Type Threaded
  • For Material Type ABS, Copolymer, CPVC, HDPE, HMW, LDPE, MDPE, Polycarbonate, Polypropylene, Polyurethane, PVC, PVDF, SAN
  • For Use With 1/8 in and 5/32 in Diameter Round Welding Rods
  • For Welder Series 2001 FC, 2001 FCP, Model 63
  • Nominal Size #9A
  • Process Plastic Welding
  • Tip Size Wide Body
  • Compatible with Brand Seelye
  • Connection Size 1/4 in
  • Connection Thread Pitch 1.41 mm
  • Connection Thread Type NPS
  • Features Automatic Speed Tip
  • For Maximum Rod Diameter 5/32 in
  • For Welder Model 270-11002, 270-1105, 270-11167, 270-11181, 270-2001FC, 270-2001FCP
  • Material Stainless Steel
  • Overall Length 2 1/2 in
  • Tip Shape Round
  • Tip Type Speed Welding Tip

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list