!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SYSTEM SUPPORT, ⅜ IN SIZE, CHEMICAL RESISTANT, FOR 12MM TUBING, 10 PK

SYSTEM SUPPORT, ⅜ IN SIZE, CHEMICAL RESISTANT, FOR 12MM TUBING, 10 PK

REIKU

SYSTEM SUPPORT, ⅜ IN SIZE, CHEMICAL RESISTANT, FOR 12MM TUBING, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SYSTEM SUPPORT, ⅜ IN SIZE, CHEMICAL RESISTANT, FOR 12MM TUBING, 10 PK

SYSTEM SUPPORT, ⅜ IN SIZE, CHEMICAL RESISTANT, FOR 12MM TUBING, 10 PK

REIKU

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.20 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG25D328
  • Mfr. Model # 25D328
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This system support is made of Polyamide 6. It features high quality support for attaching conduit to machines, hoses and electrical, robots and other general applications when protecting wires. In addition, it meets the standards for ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94. It is for use with connecting pieces, rail clips, tops, tubing profiles F, G, and M.

Technical Specs

  • Item System Support
  • Compatible Nominal Size 3/8 in
  • Fitting Length 0.79 in
  • Tubing Size 0.472 in
  • For Use With Connecting Pieces, Rail Clips, Tops, Tubing Profiles F, G, and M
  • Corrugated Tubing Fitting Colour Black
  • Standards ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94
  • Fitting Width 0.79 in
  • Min. Operating Temperature -40 Degrees F
  • Connection Type/Size 3/8 in Corrugated Tubing
  • Corrugated Tubing Fitting Material Polyamide 6
  • Nominal Size 3/8 in
  • Chemical Resistant Yes
  • Description/Special Features High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires
  • Self Extinguishing Yes
  • Fitting Height 0.91 in
  • Max. Operating Temperature 302 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list