!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SYNTHETICBLEND GEAR OIL,1L,BOTTLE,75W-90

SYNTHETICBLEND GEAR OIL,1L,BOTTLE,75W-90

TRAXON

SYNTHETICBLEND GEAR OIL,1L,BOTTLE,75W-90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SYNTHETICBLEND GEAR OIL,1L,BOTTLE,75W-90

SYNTHETICBLEND GEAR OIL,1L,BOTTLE,75W-90

TRAXON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.07 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PETTRXL759C12
  • Mfr. Model # TRXL759C12
  • UNSPSC # 15121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Series XL Synthetic Blend
  • SAE Grade 75W-90
  • Container Size 1 L
  • Min. Operating Temp. Not Rated
  • Flash Point 171 Degrees C
  • Container Style Bottle
  • Standards Sae J2360 Global Standard (formerly Mil-prf-2105e) - Pri Gl 0796: Mack Go-j: Scania Sto 1.0 (recommended For Axles and Manual Transmissions (Gearboxes))
  • AGMA Standard GL-5
  • Item - Gear Oil Gear Oil
  • Base Oil Semi-Synthetic
  • NSF Rating Not Rated
  • Viscosity Index 170
  • Pour Point -45 Degrees C (-51 Degrees F)
  • Colour Colourless to Pale Yellow
  • Application Passenger Cars, Trucks, and Off-highway Vehicles
  • Extreme Pressure Use Yes

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list