!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SYNCH. CLOCK 900 MHZ 13IN ANALOG

SYNCH. CLOCK 900 MHZ 13IN ANALOG

PYRAMID

SYNCH. CLOCK 900 MHZ 13IN ANALOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SYNCH. CLOCK 900 MHZ 13IN ANALOG

SYNCH. CLOCK 900 MHZ 13IN ANALOG

PYRAMID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $351.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PYM9A13AG
  • Mfr. Model # 9A13AG
  • UNSPSC # 54111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.83 lbs

Product Details

Captures main time source via Network Time Protocol (NTP) Server or GPS to ensure consistent, reliable time signal. Transmits time signal to clocks using 902MHz-928MHz frequency hopping (up to 250,000 square ft coverage). Choose from analog or LCD digital battery operated, or LED digital clocks.

Technical Specs

  • Item Wireless Clock
  • Clock Movement Type Radio Frequency
  • Shape Round
  • Face Dia. 13"
  • Basic Power Source Battery
  • Width 13 1/4 in
  • Case Material ABS
  • Face Colour White
  • Lens Material Polycarbonate
  • Interface with RF Transmitter 2LMU3
  • Depth 2 3/8 in
  • Specific Power Source (1) Lithium Battery
  • Digital/Analog Analog
  • Display Type Analog
  • Overall Dia. 13-1/4"
  • Frame Colour Black
  • Mount Wall
  • Features Automatically Adjusts for Daylight Savings Time and Resets for Power Outages
  • Case Colour Black
  • Time Adjustment Automatic Daylight Saving Time Adjustment
  • Connector Type Wireless
  • Includes Security Bracket, Security Bracket Key, Mounting Template
  • Height 13 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list