!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWIVEL CASTER,5 IN TP RUBBER WHEEL

SWIVEL CASTER,5 IN TP RUBBER WHEEL

WAVE

SWIVEL CASTER,5 IN TP RUBBER WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER,5 IN TP RUBBER WHEEL

SWIVEL CASTER,5 IN TP RUBBER WHEEL

WAVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WHLXTPA126G11FI
  • Mfr. Model # LWKX-TPA 126G-11-FI
  • UNSPSC # 31160000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Swivel Caster
  • Load Rating 220 lbs.
  • Wheel Width 1.25 in
  • Bolt Hole Dia. 11mm
  • Overall Height 6.3 in
  • Wheel/Tread Material Thermoplastic Rubber
  • Wheel/Tread Colour Grey
  • Swivel Bearing Seal Type Sealed
  • Swivel Radius 1 11/16"
  • Swivel Lock Type Total Lock
  • Brake Location Face
  • For Surface Type All Surface Types
  • Frame Colour Gray White
  • Wheel Core Type Solid
  • Caster Mounting Type Bolt Hole
  • Number of Wheels 1
  • Replacement Wheel TPA 126/12G
  • Series WAVE
  • Caster Sub-Type Swivel
  • Wheel Dia. 5 in
  • Overall Wheel Width 1.25 in
  • Mounting Height 160mm
  • Wheel/Tread Hardness Rating Not Rated
  • Wheel/Tread Hardness 85 Shore A
  • Wheel Bearing Type Plain
  • Swivel Raceway Type Precision Ball
  • Mounting Bolt Dia. 7/16 in
  • Caster Brake Type Total Lock Brake
  • Tread Shape Flat Tread
  • Caster Frame Material Nylon
  • Wheel Core Material HD Polyolefin
  • Non-Marking Yes
  • Leveling Caster No
  • Operating Temperature Range -10 Degrees to 70 Degrees C, 14 Degrees to 158 Degrees F
  • Application Hospital Medical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list