!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAT,SWITCHBOARD,NON-CONDUCT,FLAME RESIST,1/4 IN THICK,MAX VOLT USE 17,000 VAC,BLK/YLW,10X4 FT,VINYL

MAT,SWITCHBOARD,NON-CONDUCT,FLAME RESIST,1/4 IN THICK,MAX VOLT USE 17,000 VAC,BLK/YLW,10X4 FT,VINYL

EDGEWOOD

MAT,SWITCHBOARD,NON-CONDUCT,FLAME RESIST,1/4 IN THICK,MAX VOLT USE 17,000 VAC,BLK/YLW,10X4 FT,VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAT,SWITCHBOARD,NON-CONDUCT,FLAME RESIST,1/4 IN THICK,MAX VOLT USE 17,000 VAC,BLK/YLW,10X4 FT,VINYL

MAT,SWITCHBOARD,NON-CONDUCT,FLAME RESIST,1/4 IN THICK,MAX VOLT USE 17,000 VAC,BLK/YLW,10X4 FT,VINYL

EDGEWOOD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $723.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EDGSWB220410
  • Mfr. Model # SWB220410
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 937
  • Shipping Weight 80.0 lbs

Product Details

This black and yellow, anti-fatigue vinyl switchboard mat is 1/4 inch in thickness, has a ribbed surface pattern, is flame-resistant, oil- and brake fluid-resistant, non-conductive, antimicrobial, and has a vinyl backing. Its maximum use voltage is 17,000 VAC, and it measures 10 by four feet in size.

Technical Specs

  • ASTM D178 Type/Class Type II: Class 2
  • Backing Material Vinyl
  • Thickness 1/4 in
  • Surface Design Fine Rib
  • ATSM Dielectric Test Voltage 30,000V AC
  • Colour Black
  • Surface Material Vinyl

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list