!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLADE REPLACEMENT KIT, FOR SWITCHBLADE, 2 9/16 IN, 10 PIECES, STEEL

BLADE REPLACEMENT KIT, FOR SWITCHBLADE, 2 9/16 IN, 10 PIECES, STEEL

MILWAUKEE

BLADE REPLACEMENT KIT, FOR SWITCHBLADE, 2 9/16 IN, 10 PIECES, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLADE REPLACEMENT KIT, FOR SWITCHBLADE, 2 9/16 IN, 10 PIECES, STEEL

BLADE REPLACEMENT KIT, FOR SWITCHBLADE, 2 9/16 IN, 10 PIECES, STEEL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $123.82 / BOX

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-25-5350
  • Mfr. Model # 48-25-5350
  • UNSPSC # 27111537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

For faster drilling and less downtime, have this 10 blade replacement kit on hand for your 2 9/16-inch SwitchBlade self feed bit. Designed for use with large corded or cordless drills, these blades are made of hardened steel with an engraved size label for quick change outs. This kit includes 10 replacement blades, two feed screws, two set screws, one hex wrench, and a storage case.

Technical Specs

  • ItemBlade Replacement Kit
  • Drill Bit MaterialHardened Steel
  • For Use WithCorded and Cordless Drills
  • Includes(10) Replacement Blades, (2) Feedscrews, (2) Set Screws, Hex Wrench, Storage Case
  • Drill Style SwitchBlade
  • Drill Bit Size 2 9/16 in
  • Number of Pieces 10
  • Product Type Blade Replacement Kit
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list