!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE SWITCH, LOW-PRESSURE, SPST, DIRECT, AUTO, 150 OPEN/225 CLOSE PSI, ¼ IN SAE

PRESSURE SWITCH, LOW-PRESSURE, SPST, DIRECT, AUTO, 150 OPEN/225 CLOSE PSI, ¼ IN SAE

JOHNSON CONTROLS

PRESSURE SWITCH, LOW-PRESSURE, SPST, DIRECT, AUTO, 150 OPEN/225 CLOSE PSI, ¼ IN SAE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE SWITCH, LOW-PRESSURE, SPST, DIRECT, AUTO, 150 OPEN/225 CLOSE PSI, ¼ IN SAE

PRESSURE SWITCH, LOW-PRESSURE, SPST, DIRECT, AUTO, 150 OPEN/225 CLOSE PSI, ¼ IN SAE

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40G318
  • Mfr. Model # P100AP-3C
  • UNSPSC # 39122210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This SPST pressure switch has an opening pressure of 150 PSI, a closing pressure of 225 PSI, and a 1/4-inch female SAE connection. It has an auto-reset feature, a snap-acting sensor, direct mounting, and an operating voltage of 24/120/240V AC. The switch opens on low-pressure and has bursting pressure of 5000 PSI. It has a function of fan cycling control and is suitable for use with A/C refrigeration.

Technical Specs

  • ItemSingle Pressure Control
  • Pressure Range - Maximum225 psi
  • Pressure Range AdjustabilityFixed
  • Pressure Connection TypeFlare
  • Pressure Connection Size1/4 in
  • Contact FormSPST
  • Electrical Connection TypeHardwired
  • SeriesP100
  • ApplicationFan Cycling
  • Minimum Operating Temperature-20 Degrees F
  • Overall Depth2 1/2 in
  • Input Sensor TypePressure Sensor
  • Product Type Single Pressure Control
  • Pressure Range - Minimum 150 psi
  • Pressure Connection Gender Female
  • Pressure Setting High or Low
  • Rated Voltage 120V AC, 240V AC
  • Switch Action Open on Fall
  • Element Type Diaphragm
  • Reset Type Automatic Reset
  • Maximum Operating Temperature 150 Degrees F
  • Standards C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2
  • Control Type Fan Cycling

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list