!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWITCH AND RECEPTACLE BOX, FOR 500/700/750 SERIES, STEEL, IVORY, CSA CERTIFIED/UL

SWITCH AND RECEPTACLE BOX, FOR 500/700/750 SERIES, STEEL, IVORY, CSA CERTIFIED/UL

HUBBELL WIRING DEVICE-KELLEMS

SWITCH AND RECEPTACLE BOX, FOR 500/700/750 SERIES, STEEL, IVORY, CSA CERTIFIED/UL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWITCH AND RECEPTACLE BOX, FOR 500/700/750 SERIES, STEEL, IVORY, CSA CERTIFIED/UL

SWITCH AND RECEPTACLE BOX, FOR 500/700/750 SERIES, STEEL, IVORY, CSA CERTIFIED/UL

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL5747IV
  • Mfr. Model # HBL5747IV
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This HBL500, HBL700, HBL750 box is made of steel, and is ivory-coloured. In addition, it meets the standards for UL and CSA. It has length of 2 5/6 inch, width of 1⅜ inch, and a height of 4½ inch. It is for use with HBL500 series raceways, HBL700 series raceways, HBL750 series raceways.

Technical Specs

  • Item Box
  • Series HBL500, HBL700, HBL750
  • Box Type Shallow
  • Colour White
  • Length (In.) 1 3/8 in
  • For Use With HBL500 Series Raceway, HBL700 Series Raceway, HBL750 Series Raceway
  • Number of Gangs 1
  • Product Type Switch and Receptacle Box
  • Material of Construction Steel
  • Knockouts (1) 2 1/2 in Trade Size
  • Height (In.) 4 1/2 in
  • Width (In.) 2 7/8 in
  • Standards UL, CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list