!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NON LIMIT SWITCH, PLUG IN, ROLLER LEVER PLUNGER

NON LIMIT SWITCH, PLUG IN, ROLLER LEVER PLUNGER

HONEYWELL MICRO SWITCH

NON LIMIT SWITCH, PLUG IN, ROLLER LEVER PLUNGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NON LIMIT SWITCH, PLUG IN, ROLLER LEVER PLUNGER

NON LIMIT SWITCH, PLUG IN, ROLLER LEVER PLUNGER

HONEYWELL MICRO SWITCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $242.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12U175
  • Mfr. Model # BZE6-2RQ62
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Limit Switch Style General Purpose Limit Switch
  • Actuator Style - Limit Switch Plunger, Lever
  • AC Contact Rating - Limit Switch 15 A @ 600V
  • Contact Form- Switches 1NC/1NO
  • Body Height - Limit Switch 1.75 in
  • Body Depth - Limit Switch 1.00 in
  • Mounting - Limit Switch Surface
  • NEMA Rating 1
  • Electrical Connection Screw Terminals
  • Movement Pre-Travel (PT) 0.718 in max: Overtravel (OT) 0.838 in min, Differential Travel (DT) 0.229 in max, Release Force 2 oz min
  • Series BZ
  • Mounting Hole Pattern - Limit Switch 2 Hole Horizontal
  • Mounting Hole - Limit Switch (2) 0.22 in dia
  • Body Material Zinc Die Cast
  • Operating Force 2 oz to 5 oz
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Location - Limit Switch Top
  • DC Contact Rating - Limit Switch 2 A @ 250V
  • Actuator Length - Limit Switch 6.00 in
  • Body Width - Limit Switch 3.04 in
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Wiring Entry 1/2 in NPT
  • IP Rating 66
  • Travel Maximum Pre-Travel 0.718 in, Minimum Over Travel 0.838 in, Differential Travel 0.229 in
  • Operating Temp. Range -25 Degrees to 160 Degrees F
  • Mounting Hole Spacing - Limit Switch 1.00 in
  • Stem Thread - Limit Switch No Stem
  • Arm Material Steel
  • Standards UL, CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list