!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWITCH,DUCT PRESSURE

SWITCH,DUCT PRESSURE

TJERNLUND

SWITCH,DUCT PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWITCH,DUCT PRESSURE

SWITCH,DUCT PRESSURE

TJERNLUND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $98.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5C968
  • Mfr. Model # PS1503
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1980
  • Shipping Weight 1.35 lbs

Technical Specs

  • Item Air Sensing Switch
  • Contact Form SPST
  • Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 120 to 277V AC
  • Housing Type Conduit Box
  • Maximum Differential Pressure Setting 0.02 in wc
  • Maximum Pressure Rating 0.5 psi
  • Minimum Operating Temperature -40 Degrees F
  • Number of Switches 1
  • Overall Diameter 1 7/16 in
  • Overall Width 5 3/4 in
  • Pressure Type Positive
  • Reset Type Automatic Reset
  • Sample Line Connector Type Barb
  • Application Air Filtration, Humidity Detection and Control, Positive Pressure Detection
  • Electrical Connection Type Hardwired
  • Housing Material Steel
  • Input Voltage 115V AC
  • Maximum Operating Temperature 180 Degrees F
  • Maximum Pressure Setting 0.05 in wc
  • Mounting Orientation Vertical
  • Overall Depth 4 1/2 in
  • Overall Height 2 3/4 in
  • Pressure Setpoint Type Fixed
  • Product Type Air Flow Switch
  • Sample Line Connection Size 1/4 in
  • Standards CE Certified, CSA Certified, UR

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list