!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SURVEY KIT,12.6V

SURVEY KIT,12.6V

JOHNSON CONTROLS

SURVEY KIT,12.6V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURVEY KIT,12.6V

SURVEY KIT,12.6V

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,436.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCWTLSK00
  • Mfr. Model # WTL-SK-00
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Item Survey Kit
  • Compatible Manufacturer Model Number WTL-CVR-00, WTL-GBC-00, WTL-PD1-00, WTL-PD2-00, WTL-PD3-00, WTL-PR1-00, WTL-PR2-00, WTL-PR3-00, WTL-SK-00, WTL-WRG-00
  • Includes (Wireless Gateway) Thermostat One WTL Control Server (Grey box), (WTL Thermosat) One WTL Thermostat, One Power Supply with Wall Mounting Bracket, One TL-5920 Lithium Battery
  • Overall Depth 4 in
  • Overall Width 11 in
  • Shape Rectangle
  • Colour Yellow
  • Function WTL Survey Kit
  • Material Aluminum, Polycarbonate, Steel
  • Overall Height 14 in
  • Compatible Product Type WLT
  • Standards FCC Part 15 Class B, Industry Canada IC: ICES-003 Class B, RoHS Compliant (EU Directive), UL/cUL 60950-1, UL/cUL 62368-1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list