!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SURGICAL ABSORBENT MAT, GREY, 40 X 30 IN, 10-19 GALLONS, 60 LITRES PER PKG, POLYPROPYLENE

SURGICAL ABSORBENT MAT, GREY, 40 X 30 IN, 10-19 GALLONS, 60 LITRES PER PKG, POLYPROPYLENE

PIG

SURGICAL ABSORBENT MAT, GREY, 40 X 30 IN, 10-19 GALLONS, 60 LITRES PER PKG, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURGICAL ABSORBENT MAT, GREY, 40 X 30 IN, 10-19 GALLONS, 60 LITRES PER PKG, POLYPROPYLENE

SURGICAL ABSORBENT MAT, GREY, 40 X 30 IN, 10-19 GALLONS, 60 LITRES PER PKG, POLYPROPYLENE

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $266.59 / PACKAGE of 20

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGHC100
  • Mfr. Model # HC100
  • UNSPSC # 47131901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.6 lbs

Product Details

This grey perforated surgical absorbent mat is used to clean up spills and are made of polypropylene materials. Each mat measures 40 x 30 inches with a range of 10 to 19 gallons and 60 litres absorbed per package.

Technical Specs

  • Item Absorbent Mat Pad
  • Fluids Absorbed Bodily Fluids
  • Volume Absorbed Per Pad 96 oz
  • Material Polypropylene
  • Perforated Yes
  • Perforation Along Length 20 in
  • Recycled Content (%) 25%
  • Includes Coverstock No
  • Number of Pads 20
  • Width 30 in
  • Flame Resistant Yes
  • UV Resistant No
  • Wringable Not Wringable
  • Specialized Applications Surgical
  • Standards 29 CFR 1910.22(a)(2)
  • Adhesive Backing No
  • Features Absorbs Blood, Absorbs Saline
  • Product Type Sorbent Pad
  • For Use With Chemical or Metal Type Bodily Fluids
  • Volume Absorbed per Pkg. 15 gal
  • Number of Layers 8-ply
  • Perforated Size 15 in x 20 in
  • Perforation Along Width 15 in
  • Dimpled Yes
  • Package Type Box
  • Length 40 in
  • Neutralizing No
  • Static Dissipative No
  • Foot Traffic Yes
  • Colour Grey
  • Series Surgical Absorbents
  • Dispenser Box No
  • Leak Resistant Backing No

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 20% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list