!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SURGICAL ABSORBENT MAT, GREY, 30 IN X 150 FT, 30-39 GALLONS, 135 LITRES PER PK, POLYPROPYLENE

SURGICAL ABSORBENT MAT, GREY, 30 IN X 150 FT, 30-39 GALLONS, 135 LITRES PER PK, POLYPROPYLENE

PIG

SURGICAL ABSORBENT MAT, GREY, 30 IN X 150 FT, 30-39 GALLONS, 135 LITRES PER PK, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURGICAL ABSORBENT MAT, GREY, 30 IN X 150 FT, 30-39 GALLONS, 135 LITRES PER PK, POLYPROPYLENE

SURGICAL ABSORBENT MAT, GREY, 30 IN X 150 FT, 30-39 GALLONS, 135 LITRES PER PK, POLYPROPYLENE

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $484.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGHC103
  • Mfr. Model # HC103
  • UNSPSC # 47131901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

Each grey perforated surgical absorbent mat is used to clean up spills and is made of polypropylene materials. Each mat measures 30 inches x 150 feet with a range of 30 to 39 gallons and 135 litres absorbed per pack.

Technical Specs

  • Item Absorbent Roll
  • Fluids Absorbed Bodily Fluids
  • Volume Absorbed Per Pad 4,564 oz
  • Material Polypropylene
  • Perforated Yes
  • Perforation Along Length 10 in
  • Recycled Content (%) 25%
  • Includes Coverstock No
  • Roll Length 150 ft
  • Length 150 in
  • Neutralizing No
  • Floating No
  • UV Resistant No
  • Wringable Not Wringable
  • Specialized Applications Surgical
  • Standards 29 CFR 1910.22(a)(2)
  • Adhesive Backing No
  • Product Type Sorbent Roll
  • For Use With Chemical or Metal Type Bodily Fluids
  • Volume Absorbed per Pkg. 35 gal
  • Number of Layers 8-ply
  • Perforated Size 10 in x 15 in
  • Perforation Along Width 15 in
  • Dimpled Yes
  • Package Type Bag
  • Roll Width 30 in
  • Width 30 in
  • Flame Resistant Yes
  • Static Dissipative No
  • Foot Traffic Yes
  • Colour Grey
  • Series Surgical Absorbents
  • Dispenser Box No
  • Leak Resistant Backing No

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 20% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list