!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURGE PROTECTOR OUTLET STRIP, 7 OUTLETS, NEMA 5-15R, NEMA 5-15P, 4 FT CORD, WHITE

SURGE PROTECTOR OUTLET STRIP, 7 OUTLETS, NEMA 5-15R, NEMA 5-15P, 4 FT CORD, WHITE

EATON TRIPP LITE SERIES

SURGE PROTECTOR OUTLET STRIP, 7 OUTLETS, NEMA 5-15R, NEMA 5-15P, 4 FT CORD, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURGE PROTECTOR OUTLET STRIP, 7 OUTLETS, NEMA 5-15R, NEMA 5-15P, 4 FT CORD, WHITE

SURGE PROTECTOR OUTLET STRIP, 7 OUTLETS, NEMA 5-15R, NEMA 5-15P, 4 FT CORD, WHITE

EATON TRIPP LITE SERIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.45 / EACH

EHC: EHC :
Min Qty 6 = $266.70

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33L744
  • Mfr. Model # TLP74R
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This surge protector outlet strip is made of plastic, and is white. It includes seven total outlets (6 at right angle and 1 designated transformer plug outlet). In addition, it meets the standards for RoHS, UL1449/1363/Cul. It has length of 12⅜ inch, width of 2⅜ inch, and a height of 1⅜ inch, along with a cord that measures four feet.

Technical Specs

  • ItemSurge Protector Outlet Strip
  • ColourWhite
  • Communication PortNone
  • ApplicationHome and Office
  • Max. Amps15 A
  • Receptacle ConfigurationNEMA 5-15R
  • Wire Size14 AWG
  • USB Charging Port0
  • Number of Conductors3
  • Length12 3/8 in
  • Mounting StyleKeyhole
  • Height1 3/8 in
  • Circuit Breaker1
  • For Use WithDesktop, Network Or Home Computing Application Requiring AC Protection
  • StandardsApprovals RoHS, UL1449/1363/Cul
  • Total Number of Outlets 7
  • Cord Length 4 ft
  • Rated Joules 540 J
  • Housing Material Plastic
  • Power Indicator Yes
  • Plug Configuration NEMA 5-15P
  • Number of Transformer Outlets 1
  • Medical Facility Use Outside Patient Care Areas (UL 1363)
  • Voltage 120V AC
  • Max. Surge Current 36 kA
  • Width 2 3/8 in
  • Trade Designation SJT
  • Outlet Center Distance 28.5 mm
  • Hz 60 Hz
  • Includes (7) Total Outlets (6 at Right Angle and 1 Designated Transformer Plug Outlet)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list