!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, NEMA 5-15R, NEMA 5-15P, 15 FT CORD, GREY

SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, NEMA 5-15R, NEMA 5-15P, 15 FT CORD, GREY

EATON TRIPP LITE SERIES

SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, NEMA 5-15R, NEMA 5-15P, 15 FT CORD, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, NEMA 5-15R, NEMA 5-15P, 15 FT CORD, GREY

SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, NEMA 5-15R, NEMA 5-15P, 15 FT CORD, GREY

EATON TRIPP LITE SERIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15D974
  • Mfr. Model # TLP615
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Product Details

This surge protector outlet strip is made of plastic, and is grey. It includes instruction manual with warranty information. In addition, it meets the standards for cUL/CSA cUL Approvals Exceeds IEEE 587 category A&B specifications, UL1363 (Power Tap) UL1363, UL1449 3rd Edition, UL1449 3rd Edition (AC Suppression). It has length of 10⅞ inch, width of 1⅞ inch, and a height of 1¼ inch, along with a cord that measures 15 feet.

Technical Specs

  • ItemSurge Protector Outlet Strip
  • ColourGrey
  • Communication PortNone
  • ApplicationHome and Office
  • Max. Amps15 A
  • Receptacle ConfigurationNEMA 5-15R
  • Wire Size14 AWG
  • USB Charging Port0
  • Number of Conductors3
  • Length10 7/8 in
  • Noise AttenuationUp to 20 dB
  • Height1 1/4 in
  • Circuit Breaker1
  • For Use WithDesktop, Network Or Home Computing Application Requiring AC Protection
  • StandardscUL / CSA (Canada) cUL Approvals Exceeds IEEE 587 category A&B specifications, UL1363 (Power Tap) UL1363, UL1449 3rd Edition, UL1449 3rd Edition (AC Suppression)
  • Total Number of Outlets 6
  • Cord Length 15 ft
  • Rated Joules 800 J
  • Housing Material Plastic
  • Power Indicator Yes
  • Plug Configuration NEMA 5-15P
  • Number of Transformer Outlets 1
  • Medical Facility Use Outside Patient Care Areas (UL 1363)
  • Voltage 120V AC
  • Max. Surge Current 35.5 kA
  • Width 1 7/8 in
  • Trade Designation SJT
  • Outlet Center Distance 28.5 mm
  • Hz 60 Hz
  • Includes Instruction Manual with Warranty Information
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list