!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, HOSPITAL GRADE NEMA 5-15R, 6 FT CORD, GREY

SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, HOSPITAL GRADE NEMA 5-15R, 6 FT CORD, GREY

EATON TRIPP LITE SERIES

SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, HOSPITAL GRADE NEMA 5-15R, 6 FT CORD, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, HOSPITAL GRADE NEMA 5-15R, 6 FT CORD, GREY

SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, HOSPITAL GRADE NEMA 5-15R, 6 FT CORD, GREY

EATON TRIPP LITE SERIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $232.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19N899
  • Mfr. Model # 19N899
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

This surge protector outlet strip is made of metal and is grey. It includes instruction manual with warranty information. In addition, it meets the standards for UL 1449 3rd Edition (AC Suppression), UL1363 (Power Tap), cUL/CSA. It has length of 13¾-inch, width of 2½ inch, and a height of 1½-inch, along with a cord that measures six feet.

Technical Specs

  • Item Surge Protector Outlet Strip
  • Colour Grey
  • Communication Port None
  • Application Hospital and Medical Facility
  • Max. Amps 15 A
  • Receptacle Configuration Hospital Grade NEMA 5-15R
  • Wire Size 14 AWG
  • USB Charging Port 0
  • Number of Conductors 3
  • Length 13 3/4 in
  • Mounting Style Keyhole
  • Height 1 1/2 in
  • For Use With AC Powered Distribution
  • Standards UL 1449 3rd Edition (AC Suppression), UL1363 (Power Tap), cUL / CSA (Canada)
  • Includes Instruction Manual with Warranty Information
  • Total Number of Outlets 6
  • Cord Length 6 ft
  • Rated Joules 1,050 J
  • Housing Material Metal
  • Power Indicator Yes
  • Plug Configuration Hospital Grade NEMA 5-15P
  • Number of Transformer Outlets 1
  • Medical Facility Use Outside Patient Care Areas (UL 1363)
  • Voltage 120V AC
  • Max. Surge Current 19.5 kA
  • Width 2 1/2 in
  • Circuit Breaker 1
  • Hz 50/60 Hz
  • Plug Style Right Angle

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list