SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, NEMA 5-15R, NEMA 5-15P, 13 IN L
SURGE PROTECTOR OUTLET STRIP, 6 OUTLETS, NEMA 5-15R, NEMA 5-15P, 13 IN L
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This surge protector outlet strip is made of plastic, and is white. In addition, it meets the standards for UL/cUL. It has length of 13 inches, width of 1⅞ inch, along with a cord that measures six feet. It is suitable for home and office applications. It also has 1,050 rated Joules, 60 Hz, straight NEMA 5-15P plug, keyhole mounting, six outlets, 14 AWG wire, and NEMA 5-15R receptacle configuration.
Technical Specs
Item Surge Protector Outlet Strip
Colour White
Communication Port None
Application Home and Office
Max. Amps 15 A
Receptacle Configuration NEMA 5-15R
Wire Size 14 AWG
USB Charging Port 2
Number of Conductors 3
Length 13 in
Mounting Style Keyhole
Circuit Breaker 1
Hz 60 Hz
Plug Style Straight
Total Number of Outlets 6
Cord Length 6 ft
Rated Joules 1,050 J
Housing Material Plastic
Power Indicator Yes
Plug Configuration NEMA 5-15P
Number of Transformer Outlets 1
Medical Facility Use Not Allowed
Voltage 125V AC
Max. Surge Current 30 kA
Width 1 7/8 in
Outlet Center Distance 1 1/4 in
Standards UL/cUL
Country of Origin China
(subject to change)
Alternate Products
EATON TRIPP LITE SERIES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$221.69
/ EACH
EATON TRIPP LITE SERIES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$232.48
/ EACH