!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SURGE PROTECTOR OUTLET STRIP, 7 OUTLETS, NEMA 5-15R, NEMA 5-15P, 4 FT CORD, WHITE

SURGE PROTECTOR OUTLET STRIP, 7 OUTLETS, NEMA 5-15R, NEMA 5-15P, 4 FT CORD, WHITE

GE

SURGE PROTECTOR OUTLET STRIP, 7 OUTLETS, NEMA 5-15R, NEMA 5-15P, 4 FT CORD, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SURGE PROTECTOR OUTLET STRIP, 7 OUTLETS, NEMA 5-15R, NEMA 5-15P, 4 FT CORD, WHITE

SURGE PROTECTOR OUTLET STRIP, 7 OUTLETS, NEMA 5-15R, NEMA 5-15P, 4 FT CORD, WHITE

GE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS53TZ11
  • Mfr. Model # 36358
  • UNSPSC # 39121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

This surge protector outlet strip is made of plastic, and is white. It includes instruction manual with warranty information. It has length of 11½ inch, width of two inches, and a height of 1⅜ inch, along with a cord that measures four feet. It is for use with AC Powered Distribution, and is suitable for home and office applications. It also has 1,080 rated Joules, 60 Hz, NEMA 5-15P plug, keyhole mounting, seven outlets.

Technical Specs

  • Item Surge Protector Outlet Strip
  • Colour White
  • Communication Port None
  • Application Home and Office
  • Max. Amps 15 A
  • Receptacle Configuration NEMA 5-15R
  • Wire Size 14 AWG
  • USB Charging Port 0
  • Number of Conductors 3
  • Length 11 1/2 in
  • Mounting Style Keyhole
  • Height 1 3/8 in
  • Circuit Breaker 1
  • For Use With AC Powered Distribution
  • Standards UL Listed
  • Total Number of Outlets 7
  • Cord Length 4 ft
  • Rated Joules 1,080 J
  • Housing Material Plastic
  • Power Indicator No
  • Plug Configuration NEMA 5-15P
  • Number of Transformer Outlets 0
  • Medical Facility Use Not Allowed
  • Voltage 120V AC
  • Max. Surge Current 45 kA
  • Width 2 in
  • Trade Designation SJT
  • Outlet Center Distance 28.5 mm
  • Hz 60 Hz
  • Includes Instruction Manual with Warranty Information

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list