This surge protector outlet strip is made of plastic, and is white. It includes instruction manual with warranty information. It has length of 11½ inch, width of two inches, and a height of 1⅜ inch, along with a cord that measures 25 feet. It is for use with AC Powered Distribution, and is suitable for home and office applications. It also has 1,080 rated Joules, 60 Hz, straight NEMA 5-15P plug, keyhole mounting, seven outlets.
Technical Specs
ItemSurge Protector Outlet Strip
ColourWhite
Communication PortNone
ApplicationHome and Office
Max. Amps15 A
Receptacle ConfigurationNEMA 5-15R
Wire Size14 AWG
USB Charging Port0
Number of Conductors3
Length11 1/2 in
Mounting StyleKeyhole
Height1 3/8 in
Circuit Breaker1
For Use WithAC Powered Distribution
StandardsUL Listed
IncludesInstruction Manual with Warranty Information