!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURGE PROTECTOR OUTLET STRIP, 7 OUTLETS, NEMA 5-15R, NEMA 5-15P, 12 FT CORD, BLACK

SURGE PROTECTOR OUTLET STRIP, 7 OUTLETS, NEMA 5-15R, NEMA 5-15P, 12 FT CORD, BLACK

EATON TRIPP LITE SERIES

SURGE PROTECTOR OUTLET STRIP, 7 OUTLETS, NEMA 5-15R, NEMA 5-15P, 12 FT CORD, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURGE PROTECTOR OUTLET STRIP, 7 OUTLETS, NEMA 5-15R, NEMA 5-15P, 12 FT CORD, BLACK

SURGE PROTECTOR OUTLET STRIP, 7 OUTLETS, NEMA 5-15R, NEMA 5-15P, 12 FT CORD, BLACK

EATON TRIPP LITE SERIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4HHG9
  • Mfr. Model # TLP712B
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.98 lbs

Product Details

This surge protector is made of plastic, and is black. It includes black housing. In addition, it meets the standards for CAN/CSA-C22.2 No. 269.3, CAN/CSA-C22.2 No. 308, cUL listed, RoHS, UL 1449, UL 497A, UL 1363, UL listed. It has length of 11 44/64 inches, width of 2 3/64 inches, and a height of 1 20/64 inches, along with a cord that measures 12 feet.

Technical Specs

  • ItemSurge Protector
  • ColourBlack
  • Communication PortNone
  • ApplicationHome and Office
  • Max. Amps15 A
  • Receptacle ConfigurationNEMA 5-15R
  • Wire Size14 AWG
  • USB Charging Port0
  • Number of Conductors3
  • Length11 44/64 in
  • Mounting StyleKeyhole
  • Width2 3/64 in
  • Trade DesignationSJT
  • Outlet Center Distance29 mm Standard, 33 mm Standard to Transformer
  • Hz50/60 Hz
  • Surge Protection IndicatorYes
  • IncludesBlack Housing
  • Total Number of Outlets 7
  • Cord Length 12 ft
  • Rated Joules 1,080 J
  • Housing Material Plastic
  • Power Indicator Yes
  • Plug Configuration NEMA 5-15P
  • Number of Transformer Outlets 1
  • Medical Facility Use Outside Patient Care Areas (UL 1449)
  • Voltage 120V AC
  • Max. Surge Current 72 kA
  • Noise Attenuation Up to 20 dB
  • Height 1 20/64 in
  • Circuit Breaker 1
  • For Use With Computer, Printer, Scanner, Router, Modem and Other Small Home Electronics
  • Standards CAN/CSA-C22.2 No. 269.3 (Canada), CAN/CSA-C22.2 No. 308 (Canada), cUL Listed, NOM (Mexico), RoHS, UL 1449, UL 497A, UL 1363, UL Listed
  • Plug Style No Plug
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list