!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURGE PROTECTOR, PLASTIC, 14 AWG, 15A, 120V AC, 3 CONDUCTORS, 6 FT L, 6 OUTLET

SURGE PROTECTOR, PLASTIC, 14 AWG, 15A, 120V AC, 3 CONDUCTORS, 6 FT L, 6 OUTLET

EATON TRIPP LITE SERIES

SURGE PROTECTOR, PLASTIC, 14 AWG, 15A, 120V AC, 3 CONDUCTORS, 6 FT L, 6 OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURGE PROTECTOR, PLASTIC, 14 AWG, 15A, 120V AC, 3 CONDUCTORS, 6 FT L, 6 OUTLET

SURGE PROTECTOR, PLASTIC, 14 AWG, 15A, 120V AC, 3 CONDUCTORS, 6 FT L, 6 OUTLET

EATON TRIPP LITE SERIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33L722
  • Mfr. Model # STIK
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

This surge protector is made of plastic, and is grey. It includes child safety covers. In addition, it meets the standards for CAN/CSA-C22.2 No. 21, CAN/CSA-C22.2 No. 269.3, cUL listed, RoHS, UL 1449, UL 1363, UL listed. It has length of 10 16/64 inches, width of 2 45/64 inches, and a height of 1 33/64 inches, along with a cord that measures six feet.

Technical Specs

  • ItemSurge Protector
  • ColourGrey
  • Rated Joules540 J
  • Housing MaterialPlastic
  • Power IndicatorYes
  • Plug ConfigurationNEMA 5-15P
  • Number of Transformer Outlets3
  • Medical Facility UseOutside Patient Care Areas (UL 1449)
  • Voltage120V AC
  • Max. Surge Current36 kA
  • Width2 45/64 in
  • Circuit Breaker1
  • For Use WithPersonal Computers, Cad, Cam, Cae Workstations, Network Nodes, Fileservers, Point-Of-Sale Terminals, Audio/Visual Devices, and More
  • StandardsCAN/CSA-C22.2 No. 21 (Canada), CAN/CSA-C22.2 No. 269.3 (Canada), cUL Listed, NOM (Mexico), RoHS, UL 1449, UL 1363, UL Listed
  • Plug StyleNo Plug
  • Total Number of Outlets 6
  • Cord Length 6 ft
  • Application Commercial and Industrial
  • Max. Amps 15 A
  • Receptacle Configuration NEMA 5-15R
  • Wire Size 14 AWG
  • USB Charging Port 0
  • Number of Conductors 3
  • Length 10 16/64 in
  • Mounting Style Keyhole
  • Height 1 33/64 in
  • Outlet Center Distance 28.6 mm
  • Hz 50/60 Hz
  • Surge Protection Indicator Yes
  • Includes Child Safety Covers
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list