!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURGE PROTECTOR, 4 OUTLET, METAL, GREY, 14 AWG, 12A, 120V AC, 6 FT L, 3330 JOULES

SURGE PROTECTOR, 4 OUTLET, METAL, GREY, 14 AWG, 12A, 120V AC, 6 FT L, 3330 JOULES

EATON TRIPP LITE SERIES

SURGE PROTECTOR, 4 OUTLET, METAL, GREY, 14 AWG, 12A, 120V AC, 6 FT L, 3330 JOULES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURGE PROTECTOR, 4 OUTLET, METAL, GREY, 14 AWG, 12A, 120V AC, 6 FT L, 3330 JOULES

SURGE PROTECTOR, 4 OUTLET, METAL, GREY, 14 AWG, 12A, 120V AC, 6 FT L, 3330 JOULES

EATON TRIPP LITE SERIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $144.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33L720
  • Mfr. Model # IBAR4-6D
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Product Details

This surge protector is made of metal and is light grey. It includes four safety covers. In addition, it meets the standards for RoHS, UL 1449. It has length of six inches, width of 2 32/64 inches, and a height of 3 32/64 inches, along with a cord that measures six feet.

Technical Specs

  • ItemSurge Protector
  • ColourGrey
  • Rated Joules3,330 J
  • Housing MaterialMetal
  • Power IndicatorNo
  • Plug ConfigurationNEMA 5-15P
  • Number of Transformer Outlets2
  • Medical Facility UseOutside Patient Care Areas (UL 1449)
  • Length6 in
  • Mounting StyleKeyhole
  • Width2 32/64 in
  • Trade DesignationSJT
  • Outlet Center Distance39.45 mm Horizontal, 39.30 mm Vertical
  • Hz50/60 Hz
  • Surge Protection IndicatorNo
  • Includes(4) Safety Covers
  • Total Number of Outlets 4
  • Cord Length 6 ft
  • Application Home and Office
  • Max. Amps 12 A
  • Receptacle Configuration NEMA 5-15R
  • Wire Size 14 AWG
  • USB Charging Port 0
  • Voltage 120V AC
  • Max. Surge Current 135 kA
  • Noise Attenuation 40 to 80 dB
  • Height 3 32/64 in
  • Circuit Breaker 1
  • For Use With Essential Network Workstations, Telecom Systems, Point-of-Sale Equipment and Audio/Video Systems
  • Standards RoHS, UL 1449
  • Plug Style Right Angle
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list