!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SURGE PROTECTOR, PLASTIC, WHITE, 14 AWG, 15A, 120V AC, 3 CONDUCTORS, 8 FT L, 13 IN

SURGE PROTECTOR, PLASTIC, WHITE, 14 AWG, 15A, 120V AC, 3 CONDUCTORS, 8 FT L, 13 IN

TRIPP LITE

SURGE PROTECTOR, PLASTIC, WHITE, 14 AWG, 15A, 120V AC, 3 CONDUCTORS, 8 FT L, 13 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURGE PROTECTOR, PLASTIC, WHITE, 14 AWG, 15A, 120V AC, 3 CONDUCTORS, 8 FT L, 13 IN

SURGE PROTECTOR, PLASTIC, WHITE, 14 AWG, 15A, 120V AC, 3 CONDUCTORS, 8 FT L, 13 IN

TRIPP LITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.82 / EACH

EHC: EHC :
Min Qty 6 = $430.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33L729
  • Mfr. Model # SK6-6/SPIKEBAR
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

This surge protector is made of plastic, and is grey, light grey, white. It includes child safety covers, colour-coded cord identifiers. In addition, it meets the standards for CAN/CSA-C22.2 No. 21, CAN/CSA-C22.2 No. 269.3, cUL listed, RoHS, UL 1449, UL 1363, UL listed. It has length of 13 inches, width of 2 48/64 inches, and a height of 1 48/64 inches, along with a cord that measures eight feet.

Technical Specs

  • Item Surge Protector
  • Colour Grey, White
  • Rated Joules 1,080 J
  • Housing Material Plastic
  • Power Indicator Yes
  • Plug Configuration NEMA 5-15P
  • Number of Transformer Outlets 3
  • Medical Facility Use Outside Patient Care Areas (UL 1363)
  • Voltage 120V AC
  • Mounting Style Keyhole
  • Height 1 48/64 in
  • Outlet Center Distance 28.6 mm
  • Hz 50/60 Hz
  • Surge Protection Indicator Yes
  • Total Number of Outlets 8
  • Cord Length 8 ft
  • Application Home and Office
  • Max. Amps 15 A
  • Receptacle Configuration NEMA 5-15R
  • Wire Size 14 AWG
  • USB Charging Port 0
  • Number of Conductors 3
  • Length 13 in
  • Width 2 48/64 in
  • Circuit Breaker 1
  • For Use With Home Computer
  • Standards CAN/CSA-C22.2 No. 21 (Canada), CAN/CSA-C22.2 No. 269.3 (Canada), cUL Listed, NOM (Mexico), RoHS, UL 1449, UL 1363, UL Listed
  • Includes Child Safety Covers, Color-Coded Cord Identifiers

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list